This product requires certification to purchase.

75 HP 3570 RPM D75V1BS 230/460 V 60 HZ 364TS

US Motors

75 HP 3570 RPM D75V1BS 230/460 V 60 HZ 364TS

  • Fast #
  • Part #USMD75V1BS
  • Item #9581895
  • Manufacturer Part #D75V1BS
3.2 out of 5 Customer Rating
Brand image
US Motors

75 HP 3570 RPM D75V1BS 230/460 V 60 HZ 364TS

  • Fast #
  • Part #USMD75V1BS
  • Item #9581895
  • Manufacturer Part #D75V1BS
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • INVERTER GRADE® Insulation System (Meets NEMA®† MG-1 Part 31)
  • Class F Thermostats (One Per Phase)
  • Sine Wave Power
  • Constant Horsepower To 90 Hertz
  • Lifting Provisions (210 Frame & Up)
  • Regreasable Bearings 180 Frame & Up, Lifting Provisions 210 Frame & Up
  • Double Shielded Bearings 140-400, Open On 440 Frame
  • Double Dip & Bake With Extra Bracing
  • Premium Efficient Design, Special Balance, F1 Assembly Position
  • Class F Insulation, 1.15 S.F. On Sine Wave / 1.0 S.F. On PWM
  • Requires Certification

Specifications

AMP:
171, 85
Diameter:
18-91/100 in
Fan Speeds:
1
Horsepower:
75 hp
Length:
38-1/2 in
Material:
Cast Iron
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
3570
RPM Range:
1400 and Above
Shaft Length:
3-3/4 in
Shaft Size:
1-7/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382020996
Volts:
230/460V