CRADLE KITS SHAFT HEIGHT 3-1/2 HUB TO HUB 4-1/8 5
CRADLE KITS SHAFT HEIGHT 3-1/2 HUB TO HUB 4-1/8 5
Product Details
Product Details
- Provide maximum flexibility in applying standard replacement motors to various applications
Specifications
- Color Finish Name:
- Grey
- Height:
- 8-1/4
- Length:
- 45-3/4
- Material:
- Steel
- Product Type:
- Motor Kit
- Type:
- USM5
- UPC:
- 786382005511
- Width:
- 43