CRADLE KITS SHAFT HEIGHT 3-1/2 HUB TO HUB 7-1/2 51
CRADLE KITS SHAFT HEIGHT 3-1/2 HUB TO HUB 7-1/2 51
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provide maximum flexibility in applying standard replacement motors to various applications
Specifications
- Height:
- 7-1/4 in
- Length:
- 45-1/4 in
- UPC:
- 786382054755
- Width:
- 42-1/2 in