This product requires certification to purchase.

DUAL RUN CAPACITOR 455R440 45/5 MFD 440 V ROUND

US Motors

DUAL RUN CAPACITOR 455R440 45/5 MFD 440 V ROUND

  • Fast #
  • Part #USM455R440
  • Item #9588070
  • Manufacturer Part #455R440
4.4 out of 5 Customer Rating
Brand image
US Motors

DUAL RUN CAPACITOR 455R440 45/5 MFD 440 V ROUND

  • Fast #
  • Part #USM455R440
  • Item #9588070
  • Manufacturer Part #455R440
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made in USA
  • Round
  • Dual Capacitor
  • Requires Certification

Specifications

CSA Certified:
No
Height:
3 in
Length:
2-1/2 in
MFD Rating:
45/5 mfd
Origin:
Global
UPC:
786382127435
Width:
2-31/50 in