3/4 hp 1050 RPM 115V Single Phase ECM Variable Speed Motor
EZ13™ 3/4 hp 1050 RPM 115V Single Phase ECM Variable Speed Motor
Frequently Purchased Together
Product Details
- Auto-Sensing Rotation
- Ready to install, No Programming required
- Universal ECM Replacement for Selectech, X13 and EnduraPro
- Industry-Leading Moisture Protection
- Built-in 6,000 Volt Surge Protection
Specifications
- AMP:
- 8.3
- Blower Type:
- ECM Variable Speed
- CSA Certified:
- No
- Collection:
- EZ13™
- Diameter:
- 5-5/8 in
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Length:
- 12-7/17 in
- Material:
- Steel
- Maximum Temperature:
- 130
- Motor Enclosure:
- Open Air Over (OAO)
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Temperature Range:
- -29 to 130 Deg C
- Type:
- USM56107S
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 559.275 W
- Weight:
- 14 lb