This product requires certification to purchase.

3/4 hp 1050 RPM 208/230V Single Phase ECM Variable Speed Motor

US Motors

EZ13™ 3/4 hp 1050 RPM 208/230V Single Phase ECM Variable Speed Motor

  • Fast #
  • Part #USM56207S
  • Item #9958481
  • Manufacturer Part #56207S
5 out of 5 Customer Rating
Brand image
US Motors

EZ13™ 3/4 hp 1050 RPM 208/230V Single Phase ECM Variable Speed Motor

  • Fast #
  • Part #USM56207S
  • Item #9958481
  • Manufacturer Part #56207S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Universal ECM Replacement for Selectech, X13 and EnduraPro
  • Auto-Sensing Rotation
  • Ready to install, No Programming required
  • Built-in 6,000 Volt Surge Protection
  • Industry-Leading Moisture Protection
  • Requires Certification

Specifications

AMP:
5.8, 5.6
Blower Type:
ECM Variable Speed
CSA Certified:
No
Collection:
EZ13™
Diameter:
5-5/8 in
Fan Speeds:
Variable
Frame Size:
48
Horsepower:
3/4 hp
Length:
12-7/17 in
Material:
Steel
Maximum Temperature:
130
Motor Enclosure:
Open Air Over (OAO)
OEM Part:
No
Phase:
Single Phase
Product Type:
Motor
RPM:
1050
RPM Range:
900-1150
Temperature Range:
-29 to 130 Deg C
UL Listed:
Yes
UPC:
786382149383
Volts:
208/230V
Watts:
559.275 W
Weight:
14 lb