1/25 - 1/15 hp 1550/800 RPM 115/230V Single Phase ECM Motor
RESCUE® ECM 1/25 - 1/15 hp 1550/800 RPM 115/230V Single Phase ECM Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- US Motors aftermarket repair part
Specifications
- Blower Type:
- ECM
- Collection:
- RESCUE® ECM
- Fan Speeds:
- 2
- Horsepower:
- 1/25 - 1/15 hp
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1550/800
- RPM Range:
- 1400 and Above
- UPC:
- 786382119164
- Volts:
- 115/230V