This product requires certification to purchase.

1650/1550 RPM 115/230V Single Phase ECM Motor

US Motors

RESCUE® ECM 1650/1550 RPM 115/230V Single Phase ECM Motor

  • Fast #
  • Part #USMEC5414E
  • Item #7371258
  • Manufacturer Part #EC5414E
4 out of 5 Customer Rating
Brand image
US Motors

RESCUE® ECM 1650/1550 RPM 115/230V Single Phase ECM Motor

  • Fast #
  • Part #USMEC5414E
  • Item #7371258
  • Manufacturer Part #EC5414E
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • US Motors aftermarket repair part
  • Requires Certification

Specifications

Blower Type:
ECM
Collection:
RESCUE® ECM
Fan Speeds:
2
OEM Part:
No
Phase:
Single Phase
Product Type:
Motor
RPM:
1650/1550
RPM Range:
1400 and Above
UPC:
786382118242
Volts:
115/230V