1/3 - 1/2 hp 1075 RPM 115/208/230V Single Phase ECM Variable Speed Blower Motor

You last purchased this on
 
US Motors

RESCUE® Select Pro™ 1/3 - 1/2 hp 1075 RPM 115/208/230V Single Phase ECM Variable Speed Blower Motor

  • Fast #
  • Part #USM6633
  • Item #8061984
  • Manufacturer Part #6633
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
US Motors

RESCUE® Select Pro™ 1/3 - 1/2 hp 1075 RPM 115/208/230V Single Phase ECM Variable Speed Blower Motor

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Reversible rotation
  • Blower/fan motor
  • Requires Certification

Documents


Specifications

AMP:
4, 4.6
Blower Type:
ECM Variable Speed
Collection:
RESCUE® Select Pro™
Fan Speeds:
Variable
Frame Size:
48
Horsepower:
1/3 - 1/2 hp
Motor Enclosure:
Open Air Over (OAO)
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
UL Listed:
Yes
Volts:
115/208/230V