This product requires certification to purchase.

STEEL BANDED HUB RING SET - 2-1/4 DIAMETER 9

US Motors

STEEL BANDED HUB RING SET - 2-1/4 DIAMETER 9

  • Fast #
  • Part #USM9
  • Item #9582342
  • Manufacturer Part #9
4 out of 5 Customer Rating
Brand image
US Motors

STEEL BANDED HUB RING SET - 2-1/4 DIAMETER 9

  • Fast #
  • Part #USM9
  • Item #9582342
  • Manufacturer Part #9
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 130
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Portland, OR
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provide maximum flexibility in applying standard replacement motors to various applications
  • Requires Certification

Specifications

Height:
1 in
Length:
11 in
UPC:
786382010089
Width:
9 in