UNIDRIVE M200 460VAC MAX CONT OUTPUT CURRENT HP NORMAL DUTY - 13.5A 7.5HP HEAVY DUTY - 13.5A 7.5
UNIDRIVE M200 460VAC MAX CONT OUTPUT CURRENT HP NORMAL DUTY - 13.5A 7.5HP HEAVY DUTY - 13.5A 7.5
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Length:
- 13-4/5 in
- Material:
- Aluminum
- Origin:
- Global
- Product Type:
- Drive
- UPC:
- 786382130602