This product requires certification to purchase.

12 in. x 20 ft. Flanged 250# Bituminous Tar Coated Ductile Iron Pipe with Protecto P-401 Lined

US Pipe Fabrication LLC/FKA Fastfab

12 in. x 20 ft. Flanged 250# Bituminous Tar Coated Ductile Iron Pipe with Protecto P-401 Lined

  • Fast #
  • Part #FFPP41220
  • Item #4509152
  • Manufacturer Part #122000FFP4
5 out of 5 Customer Rating
Brand image
US Pipe Fabrication LLC/FKA Fastfab

12 in. x 20 ft. Flanged 250# Bituminous Tar Coated Ductile Iron Pipe with Protecto P-401 Lined

  • Fast #
  • Part #FFPP41220
  • Item #4509152
  • Manufacturer Part #122000FFP4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Ductile iron flanged pipe and fittings offer proven reliability and in-the-field flexibility for rigid, above-ground application
  • Perfect for industrial/plant application
  • Flanged pipe will be furnished with a standard thickness cement-mortar lining with asphaltic coating inside and outside
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.15, ANSI A21.4, ANSI A21.51, ANSI B1.20.1, ANSI B16.1
AWWA:
AWWA C-104, AWWA C-110, AWWA C-115, AWWA C-151, AWWA C-153
Application:
Filtration, Industrial Plants, Pumping, Sewage, Wastewater
Coating:
Bituminous Tar
Ductile Iron Class:
CL53
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
20 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Protecto P-401
PipeTubing Size:
12 in
Pressure Class:
250#
UL Listed:
No
Wall Thickness:
0.4 in