This product requires certification to purchase.

3 ft. x 8 in. Plain End Cement Lined Bituminous Tar Spool

US Pipe Fabrication LLC/FKA Fastfab

3 ft. x 8 in. Plain End Cement Lined Bituminous Tar Spool

  • Fast #
  • Part #PPPXM
  • Item #1378591
  • Manufacturer Part #080300PPCL
4.1 out of 5 Customer Rating
Brand image
US Pipe Fabrication LLC/FKA Fastfab

3 ft. x 8 in. Plain End Cement Lined Bituminous Tar Spool

  • Fast #
  • Part #PPPXM
  • Item #1378591
  • Manufacturer Part #080300PPCL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A12.51, ANSI A21.4, ANSI A21.53
AWWA:
AWWA C-104, AWWA C-151, AWWA C-153
Application:
Potable Water
Coating:
Bituminous Tar
Ductile Iron Pipe Type:
Ductile Iron Fabricated Pipe
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Length:
3
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement-lined
PipeTubing Size:
8
UL Listed:
No