This product requires certification to purchase.

12 in. x 1-1/2 ft. x 0.4 in. Flanged x Plain End 250# Epoxy Ductile Iron Pipe

Us Pipe & Foundry Company

12 in. x 1-1/2 ft. x 0.4 in. Flanged x Plain End 250# Epoxy Ductile Iron Pipe

  • Fast #
  • Part #FPPEL12G6
  • Item #4508850
  • Manufacturer Part #FPPEL12G6
3.7 out of 5 Customer Rating
Brand image
Us Pipe & Foundry Company

12 in. x 1-1/2 ft. x 0.4 in. Flanged x Plain End 250# Epoxy Ductile Iron Pipe

  • Fast #
  • Part #FPPEL12G6
  • Item #4508850
  • Manufacturer Part #FPPEL12G6
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chicago, IL
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.15, ANSI A21.51, ANSI B1.20.1, ANSI B16.1 Class 125, ANSI C115, ANSI C151
AWWA:
AWWA A-21.15, AWWA A-21.51, AWWA C-115, AWWA C-151
Application:
Filtration, Industrial, Other Liquids, Sewage, Wastewater, Water Treatment
Coating:
Epoxy
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Plain End
End Connections:
Flanged x Plain End
FM Approved:
No
Length:
1-1/2 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
12 in
Pressure Class:
250#
UL Listed:
No
Wall Thickness:
0.40 in