This product requires certification to purchase.

3 in. x 15 ft. x 0.31 in. Flanged 250# Bituminous Tar Ductile Iron Pipe with Cement-lined

Us Pipe & Foundry Company

3 in. x 15 ft. x 0.31 in. Flanged 250# Bituminous Tar Ductile Iron Pipe with Cement-lined

  • Fast #
  • Part #FFPM15
  • Item #284300
  • Manufacturer Part #315FFCL
5 out of 5 Customer Rating
Brand image
Us Pipe & Foundry Company

3 in. x 15 ft. x 0.31 in. Flanged 250# Bituminous Tar Ductile Iron Pipe with Cement-lined

  • Fast #
  • Part #FFPM15
  • Item #284300
  • Manufacturer Part #315FFCL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.15, ANSI 61, ANSI A21.5, ANSI A21.51, ANSI B1.20.1, ANSI C115, ANSI C151
AWWA:
AWWA A-21.15, AWWA A-21.51, AWWA C-115, AWWA C-21.5
Application:
Filtration, Industrial, Other Liquids, Sewage, Water Treatment
Coating:
Bituminous Tar
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
15 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement-lined
PipeTubing Size:
3 in
Pressure Class:
250#
UL Listed:
No
Wall Thickness:
0.31 in