6 in. x 2 ft. x 0.34 in. Flanged x Plain End 250# Epoxy Ductile Iron Pipe
6 in. x 2 ft. x 0.34 in. Flanged x Plain End 250# Epoxy Ductile Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Flanged pipe and fittings are typical components in rigid piping systems
- Such systems are particularly suited for above ground installation in the following: Water filtration plants, sewage disposal plants, wastewater treatment plants, pumping stations and industrial plants, per AWWA C115/21.15
- The underground use of the flanged joint is not recommended due to the rigidity of the joint
- Unequal settlement or other stresses may result in excessive strain on the flanges or the pipe due to excessive beam loadings
- U.S. Pipe flanged pipe is available in sizes 3" through 64". For flanged pipe sizes 3" through 54" the minimum wall thickness is special thickness class 53
- Sizes 3" through 54" are also available in special thickness class 54, 55 and 56
- The minimum wall thickness for flanged pipe sizes 60" and 64" is pressure class 350
Documents
Specifications
- ANSI:
- ANSI A21.15, ANSI 61, ANSI A21.51, ANSI B1.20.1, ANSI C115, ANSI C151
- AWWA:
- AWWA A-21.15, AWWA C-21.5, AWWA A-21.51, AWWA C-115
- Application:
- Industrial, Wastewater, Water
- Coating:
- Epoxy
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Plain End
- End Connections:
- Flanged x Plain End
- FM Approved:
- No
- Length:
- 2
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 6
- Pressure Class:
- 250#
- UL Listed:
- No
- Wall Thickness:
- 0.34 in