6 x 3/4 in. Ductile Iron Filler Flange
6 x 3/4 in. Ductile Iron Filler Flange
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI C115
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 6 in x 3/4 in
- Flange Type:
- Filler
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No