This product requires certification to purchase.

8 in. x 2-1/2 ft. x 0.36 in. Flanged x Plain End 250# Epoxy Ductile Iron Pipe

U.S. Pipe & Foundry

8 in. x 2-1/2 ft. x 0.36 in. Flanged x Plain End 250# Epoxy Ductile Iron Pipe

  • Fast #
  • Part #FPPELXK6
  • Item #4509323
  • Manufacturer Part #FPPELXK6
5 out of 5 Customer Rating
Brand image
U.S. Pipe & Foundry

8 in. x 2-1/2 ft. x 0.36 in. Flanged x Plain End 250# Epoxy Ductile Iron Pipe

  • Fast #
  • Part #FPPELXK6
  • Item #4509323
  • Manufacturer Part #FPPELXK6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.15, ANSI A21.5, ANSI A21.51, ANSI B1.20.1, ANSI C115, ANSI C151
AWWA:
AWWA A-21.15, AWWA A-21.51, AWWA C-115, AWWA C-21.5
Application:
Filtration, Industrial, Other Liquids, Sewage, Wastewater, Water Treatment
Coating:
Epoxy
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Plain End
End Connections:
Flanged x Plain End
FM Approved:
No
Length:
2-1/2
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
8
Pressure Class:
250#
UL Listed:
No
Wall Thickness:
0.36 in