8 in. x 7 ft. x 0.36 in. Flanged x Plain End 250# Epoxy Ductile Iron Pipe
8 in. x 7 ft. x 0.36 in. Flanged x Plain End 250# Epoxy Ductile Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI A21.15, ANSI A21.5, ANSI A21.51, ANSI B1.20.1, ANSI C115, ANSI C151
- AWWA:
- AWWA A-21.15, AWWA A-21.51, AWWA C-115, AWWA C-21.5
- Application:
- Filtration, Industrial, Other Liquids, Sewage, Water Treatment
- Coating:
- Epoxy
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Plain End
- End Connections:
- Flanged x Plain End
- FM Approved:
- No
- Length:
- 7 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 8 in
- Pressure Class:
- 250#
- UL Listed:
- No
- Wall Thickness:
- 0.36 in