8 x 0.33 in. Tyton Joint CL52 Ductile Iron Pipe
8 x 0.33 in. Tyton Joint CL52 Ductile Iron Pipe
Package Quantity Info:
Each: 1 Stick: 20 Bundle: 180-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI A21.1, ANSI A21.5, ANSI A21.51, ANSI C111, ANSI C151
- AWWA:
- AWWA A-21.1, AWWA A-21.5, AWWA A-21.51, AWWA C-111, AWWA C-151
- Application:
- Fire Protection, Industrial, Wastewater, Water
- Ductile Iron Class:
- CL52
- Ductile Iron Pipe Type:
- Ductile Iron Tyton Joint Pipe
- End Connection 1:
- Tyton Joint
- End Connection 2:
- Tyton Joint
- End Connections:
- Tyton Joint
- FM Approved:
- Yes
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 8 in
- UL Listed:
- Yes
- Wall Thickness:
- 0.33 in