12 in. Mechanical Joint Straight Ductile Iron Protecto P-401 C110 Full Body 22-1/2 Degree Bend (Less Accessories)
P-401 12 in. Mechanical Joint Straight Ductile Iron Protecto P-401 C110 Full Body 22-1/2 Degree Bend (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C110, ANSI A21.10, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4
- AWWA:
- AWWA C-110, AWWA A-21.10, AWWA C-111, AWWA A-21.11, AWWA C-600, AWWA C-651, AWWA C-104, AWWA A-21.4
- Application:
- Waterworks
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- P-401
- Ductile Iron Class:
- C110
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372, NSF Annex G
- NSF Certified:
- Yes
- Pipe Lining:
- Protecto P-401
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No