1/2 in. x 500 ft. Plastic Flexible Gas Pipe
1/2 in. x 500 ft. Plastic Flexible Gas Pipe
Package Quantity Info:
Foot: 1 Stick: 1 Bundle: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3350
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- FM Approved:
- No
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 1/2 in