25 ft. Measuring Tape
25 ft. Measuring Tape
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Black, Orange
- Length:
- 25 ft
- Material:
- Plastic, Rubber
- Type:
- U55025
- Width:
- 1 in