This product requires certification to purchase.

6 ft. Engineers Fiberglass Folding Ruler

US Tape

6 ft. Engineers Fiberglass Folding Ruler

  • Fast #
  • Part #U55125
  • Item #4123666
  • Manufacturer Part #55125
4.5 out of 5 Customer Rating
US Tape

6 ft. Engineers Fiberglass Folding Ruler

  • Fast #
  • Part #U55125
  • Item #4123666
  • Manufacturer Part #55125
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Flexible folding rulers
  • Polyamide reinforced with 30% fiberglass
  • Waterproof-will not warp or swell like wooden rulers
  • Wear resistant and maintenance free
  • Deeply embossed scales won’t wear away under harsh working conditions
  • Flexible and scratch resistant
  • 90° positive stop joints
  • Requires Certification

Documents


Specifications

GSA Approved:
No
Length:
6 ft
Material:
Fiberglass
Number of Tools Included:
1
UPC:
727659551256
Width:
5/8 in