16 ft. Ratchet in Yellow
16 ft. Ratchet in Yellow
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Break strength 1500 lb
- Coated S-Hooks
- Coated S hooks prevent marring of surfaces
Specifications
- Color Finish Name:
- Yellow
- Length:
- 16 ft
- Material:
- Plastic
- Material Type:
- Polyester
- Proposition 65:
- This product can expose you to chemicals, including Di(2-ethylhexly) phthalate (DEHP) , which are known to the State of California to cause cancer or birth defects or other reporductive harm. For more information, go to www.p65warnings.ca.gov
- Tool Type:
- Ratchet
- Width:
- 1 in
- Work Load Limit:
- 500 lb