15A 125V Duplex Tamper-Resistant Outlet with USB Charger in White (Pack of 10)
15A 125V Duplex Tamper-Resistant Outlet with USB Charger in White (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Charge compatible devices directly without adapter
- Type C port rated at 3.3 amps, Type A port at 2.7 amps
- Ideal for new or replacement outlet installations
- Quick & easy charging of compatible devices
- Tamper-resistant receptacle
- Back wire compatible
- Color-Matched Wall Plate included
- Meets UL 498 and UL 1310 Standards
- Meets DOE and CEC Requirements
- CSA C22.2 No. 42 Certification
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Package Quantity:
- Pack of 10
- Product Type:
- Duplex Tamper-Resistant Outlet, USB Charger
- Type:
- UUSB2R3WH15CA
- UPC:
- 042741030151
- Volts:
- 125V