This product requires certification to purchase.

Sensing Plus 10-Year Sealed Battery Powered Smoke & Fire Alarm

This product has been replaced by

USI 10 Year Mini Photoelectric Smoke & Fire Alarm Battery Powered
Feit Electric USI 10 Year Mini Photoelectric Smoke & Fire Alarm Battery Powered
Manufacturer Part #USI/SM/10YR/MINI
USI Electric

Sensing Plus 10-Year Sealed Battery Powered Smoke & Fire Alarm

  • Fast #
  • Part #FAMI3051SB
  • Item #8928755
  • Manufacturer Part #AMI3051SB
5 out of 5 Customer Rating
Brand image

This product has been replaced by

USI 10 Year Mini Photoelectric Smoke & Fire Alarm Battery Powered
Feit Electric USI 10 Year Mini Photoelectric Smoke & Fire Alarm Battery Powered
Manufacturer Part #USI/SM/10YR/MINI
USI Electric

Sensing Plus 10-Year Sealed Battery Powered Smoke & Fire Alarm

  • Fast #
  • Part #FAMI3051SB
  • Item #8928755
  • Manufacturer Part #AMI3051SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multi-Criteria detection that's capable of sensing the presence of both slow smoldering & fast flaming fires
  • Artificial intelligence techniques can differentiate and classify smoke & fire profiles
  • Universal Sensing Plus® Alarms feature a built in microprocessor that eliminates virtually all false alarms associated with everyday cooking smoke & steam
  • Tamper Proof Features Both Alarm & Battery
  • Battery Powered
  • Satisfies UL 217 8th Edition Standards
  • Requires Certification
Dimensions & Measurements
Depth
1-3/4 in
Diameter
5-63/100 in
Characteristics & Features
Battery Type
Alkaline
Color Finish Name
White
Material
Plastic
Smart Home Enabled
No
Electrical & Operational Information
Decibel Rating (dB)
85 dB
Power Source
Battery
Temperature Range
40 to 100 Deg F
Volts
3V
Warranty & Product Information
Application
Residential
Product Type
Smoke Alarm, Fire Alarm
Type
UAMI3051SB
UL Listed
UL 217
UPC
042741830515