This product requires certification to purchase.

Sensing Plus AMIC3511SB Multi Criteria Combo Smoke, Fire & Carbon Monoxide Alarm With AA Battery

You last purchased this on
 
USI Electric

Sensing Plus AMIC3511SB Multi Criteria Combo Smoke, Fire & Carbon Monoxide Alarm With AA Battery

  • Fast #
  • Part #UAMIC3511SB
  • Item #8928754
  • Manufacturer Part #AMIC3511SB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
USI Electric

Sensing Plus AMIC3511SB Multi Criteria Combo Smoke, Fire & Carbon Monoxide Alarm With AA Battery

  • Fast #
  • Part #UAMIC3511SB
  • Item #8928754
  • Manufacturer Part #AMIC3511SB
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multi-Criteria detection that's capable of sensing the presence of both slow smoldering & fast flaming fires
  • Artificial intelligence techniques can differentiate and classify smoke & fire profiles
  • Universal Sensing Plus® Alarms feature a built in microprocessor that eliminates virtually all false alarms associated with everyday cooking smoke & steam
  • Tamper Proof Features Both Alarm & Battery
  • Battery Powered
  • Satisfies UL 217 8th Edition Standards
  • Requires Certification

Specifications

Battery Size:
AA
Battery Type:
Alkaline
Color Finish Name:
White
Decibel Rating (dB):
85 dB
Depth:
1-3/4 in
Diameter:
5-63/100 in
Material:
Plastic
Power Source:
Battery
Product Type:
Smoke Alarm, Fire Alarm, Carbon Monoxide Alarm
Smart Home Enabled:
No
Temperature Range:
40 to 100 Deg F
UL Listed:
UL 217
Volts:
3V