This product requires certification to purchase.

50 ft. Line Set

UT Pipe Systems

YogaPipe ACR 50 ft. Line Set

  • Fast #
  • Part #UACR78INSUL50
  • Item #7583110
  • Manufacturer Part #ACR78INSUL50
4.2 out of 5 Customer Rating
UT Pipe Systems

YogaPipe ACR 50 ft. Line Set

  • Fast #
  • Part #UACR78INSUL50
  • Item #7583110
  • Manufacturer Part #ACR78INSUL50
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
YogaPipe ACR
Insulated:
Yes
Length:
50 ft
Line Set Type:
Single-Line Insulated
Material:
Plastic
Material Type:
P-A-P
UL Listed:
No
UPC:
628055925170