42 x 1 x 42 in. Framed Mirror Circular in Aged Gold
Aneta 42 x 1 x 42 in. Framed Mirror Circular in Aged Gold
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Showcasing a feminine scalloped edge, this shaped wood mirror adds whimsical flair to any design
- The mirror is finished in aged gold and has a 1 1/4" bevel
Documents
Specifications
- Collection:
- Aneta
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Aged Gold
- Depth:
- 1/2 in
- Height:
- 42 in
- Installation Type:
- Wall Mount
- Length:
- 1 in
- Material:
- Wood
- Mirror Edge:
- Beveled Edge
- Product Type:
- Framed Mirror
- Shape:
- Round
- UPC:
- 792977096116
- Weight:
- 44 lb
- Width:
- 42 in