This product requires certification to purchase.

34-7/8 x 34-7/8 in. Flat Edge Round Framed Mirror in Aged Black

Uttermost

Belham 34-7/8 x 34-7/8 in. Flat Edge Round Framed Mirror in Aged Black

  • Fast #
  • Part #U09692
  • Item #9368821
  • Manufacturer Part #09692
4.4 out of 5 Customer Rating
Brand image
Uttermost

Belham 34-7/8 x 34-7/8 in. Flat Edge Round Framed Mirror in Aged Black

  • Fast #
  • Part #U09692
  • Item #9368821
  • Manufacturer Part #09692
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This sophisticated round mirror showcases a solid iron frame with a raised rounded edge finished in an aged black. The simplicity of the design enables easy placement in an array of styled spaces
  • Requires Certification

Documents


Specifications

Collection:
Belham
Color Finish Category:
Blacks
Color Finish Name:
Aged Black
Depth:
2 in
Height:
34-7/8 in
Installation Type:
Wall Mount
Lighting Style:
Contemporary
Material:
Iron, Wood
Mirror Edge:
Flat Edge
Product Type:
Framed Mirror
Shape:
Round
Size:
2 in x 34-7/8 in x 34-7/8 in
UPC:
792977096925
Weight:
27 lb
Width:
34-7/8 in