22 x 34 in. Flat Edge Specialty Framed Mirror in Antique Brass
Belvoir 22 x 34 in. Flat Edge Specialty Framed Mirror in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- This vanity mirror features a sophisticated stainless steel frame finished in a rich antique brass
- The curved silhouette adds a contemporary feel to this piece
Documents
Specifications
- Collection:
- Belvoir
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 1-1/4
- Glass Type:
- Mirror
- Height:
- 34
- Installation Type:
- Wall Mount
- Material:
- Glass, Stainless Steel
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov/furniture.
- Shape:
- Specialty
- Size:
- 22 in x 34 in
- UPC:
- 792977097878
- Weight:
- 24
- Width:
- 22