42-3/5 x 1 x 25-1/2 in. Framed Mirror Arched in Polished Nickel
Brayden 42-3/5 x 1 x 25-1/2 in. Framed Mirror Arched in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This arch mirror features an elegant curved frame with a soft Moroccan feel constructed from stainless steel and finished in a sleek plated polished nickel
Documents
Specifications
- Collection:
- Brayden
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1 in
- Height:
- 42-3/5 in
- Installation Type:
- Wall Mount
- Length:
- 1 in
- Material:
- Stainless Steel, Wood
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Arched
- Style:
- Contemporary
- UPC:
- 792977096970
- Weight:
- 37 lb
- Width:
- 25-1/2 in