21 x 1 in. Framed Mirror Rectangular in Gold Tones
Canillo 21 x 1 in. Framed Mirror Rectangular in Gold Tones
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This shaped mirror frame is forged from rounded metal finished in a heavily antiqued gold leaf featuring a floating beveled mirror
- May be hung horizontal or vertical
Specifications
- Collection:
- Canillo
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Length:
- 21 in
- Lighting Style:
- Traditional
- Material:
- Iron, Wood
- Material Type:
- MDF
- Mirror Edge:
- Beveled Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Size:
- 36 in x 21 in x 1 in
- UPC:
- 792977091456
- Weight:
- 25 lb
- Width:
- 1 in