This product requires certification to purchase.

40-3/4 x 2 x 29 in. Framed Mirror Rectangular

Uttermost

Cape 40-3/4 x 2 x 29 in. Framed Mirror Rectangular

  • Fast #
  • Part #U09671
  • Item #9368907
  • Manufacturer Part #09671
3.9 out of 5 Customer Rating
Brand image
Uttermost

Cape 40-3/4 x 2 x 29 in. Framed Mirror Rectangular

  • Fast #
  • Part #U09671
  • Item #9368907
  • Manufacturer Part #09671
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • A nod to both traditional and casual coastal styles, this rectangular mirror features a natural rattan wrapped frame with a solid oak inner liner and a generous 1 1/4" bevel
  • May be hung horizontal or vertical
  • Requires Certification

Documents


Specifications

Collection:
Cape
Depth:
2 in
Height:
40-3/4 in
Installation Type:
Wall Mount, Vertical, Horizontal
Length:
2 in
Material:
Wood
Mirror Edge:
Beveled Edge
Product Type:
Framed Mirror
Shape:
Rectangular
Style:
Vintage
UPC:
792977096710
Weight:
30 lb
Width:
29 in