24 x 1 in. Framed Mirror Arched in Gold Tones
24 x 1 in. Framed Mirror Arched in Gold Tones
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The simple, clean look of this metal arch top is enhanced by the thin frame profile
- It is finished in a lightly antiqued gold leaf
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold Leaf
- Height:
- 39 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Iron, Metal
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Arched
- Size:
- 39 in x 24 in x 1 in
- UPC:
- 792977911617
- Weight:
- 23 lb
- Width:
- 1 in