60-1/4 in. Wall Clock
Amarion 60-1/4 in. Wall Clock
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Battery Size:
- 1AA
- Collection:
- Amarion
- Color Finish Category:
- Blacks
- Color Finish Name:
- Light Grey, Aged Black
- Depth:
- 4-1/4 in
- Height:
- 60-1/4 in
- UPC:
- 792977066553
- Width:
- 60-1/4 in