28 x 1 in. Framed Mirror Rectangular in Gold Tones
Balkan 28 x 1 in. Framed Mirror Rectangular in Gold Tones
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This mirror can certainly serve as a focal point for any room
- Combining forged iron finished in a metallic gold leaf with suspended, clear acrylic solid bars creating a modern feel
- Mirror has a generous 1 1/4" bevel and may be hung horizontal or vertical
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Balkan
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold Leaf
- Depth:
- 1 in
- Height:
- 38 in
- Installation Type:
- Wall Mount
- Length:
- 28 in
- Material:
- Glass, Metal
- Mirror Edge:
- Beveled Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Size:
- 38 in x 28 in x 1 in
- UL Listed:
- No
- UPC:
- 792977091241
- Weight:
- 27 lb
- Width:
- 1 in