21-13/100 x 36-13/100 in. Beveled Edge Rectangular Framed Mirror in Distressed Dark Bronze
Canillo 21-13/100 x 36-13/100 in. Beveled Edge Rectangular Framed Mirror in Distressed Dark Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This shaped mirror frame is forged from rounded metal finished in a lightly distressed dark bronze, featuring a floating beveled mirror
- May be hung horizontal or vertical
Documents
Specifications
- Collection:
- Canillo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Distressed Dark Bronze
- Depth:
- 1 in
- Height:
- 36-13/100 in
- Installation Type:
- Horizontal, Vertical, Wall Mount
- Lighting Style:
- Contemporary
- Material:
- Metal
- Mirror Edge:
- Beveled Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Size:
- 21-13/100 in x 36-13/100 in
- UPC:
- 792977097564
- Weight:
- 25 lb
- Width:
- 21-13/100 in