54 x 2 x 35 in. Beveled Edge Arched Framed Mirror
Cape Arch 54 x 2 x 35 in. Beveled Edge Arched Framed Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This classic arch brings an updated feel with a natural rattan wrapped frame and a fir wood inner liner
- Mirror has a generous 1-1/4 in bevel
Documents
Specifications
- Collection:
- Cape Arch
- Height:
- 54 in
- Installation Type:
- Vertical
- Length:
- 2 in
- Material:
- Glass, Wood
- Mirror Edge:
- Beveled Edge
- Product Type:
- Framed Mirror
- Shape:
- Arched
- Size:
- 2 in x 35 in x 54 in
- UPC:
- 792977098561
- Weight:
- 46 lb
- Width:
- 35 in