This product requires certification to purchase.

20 x 3 in. Mirror Rectangular in Gold Tones

Uttermost Company

Crofton 20 x 3 in. Mirror Rectangular in Gold Tones

  • Fast #
  • Part #U13936
  • Item #7386783
  • Manufacturer Part #13936
3.9 out of 5 Customer Rating
Brand image
Uttermost Company

Crofton 20 x 3 in. Mirror Rectangular in Gold Tones

  • Fast #
  • Part #U13936
  • Item #7386783
  • Manufacturer Part #13936
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This vanity mirror features a petite, yet deep metal band surrounding an offset inner ledge finished in a lightly antiqued gold leaf
  • Mirror has a generous 1 1/4" bevel and may be hung horizontal or vertical
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Crofton
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold Leaf
Depth:
3 in
Height:
30 in
Installation Type:
Wall Mount
Length:
20 in
Lighting Style:
Transitional
Material:
Glass, Metal
Mirror Edge:
Beveled Edge
Product Type:
Mirror
Shape:
Rectangular
Size:
30 in x 20 in x 3 in
UL Listed:
No
UPC:
792977139363
Weight:
20 lb
Width:
3 in