30 x 3 in. Mirror Rectangular in Gold Tones
Crofton 30 x 3 in. Mirror Rectangular in Gold Tones
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This mirror features a deep metal band surrounding an offset inner ledge finished in a lightly antiqued gold leaf
- Mirror has a generous 1 1/4" bevel and may be hung horizontal or vertical
Specifications
- Collection:
- Crofton
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold Leaf
- Height:
- 40 in
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Lighting Style:
- Industrial
- Material:
- Glass, Iron
- Mirror Edge:
- Beveled Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 40 in x 30 in x 3 in
- UPC:
- 792977097397
- Weight:
- 51 lb
- Width:
- 3 in