72 x 1 x 36 in. Flat Edge Arched Framed Mirror in Antique Brass
Crosley 72 x 1 x 36 in. Flat Edge Arched Framed Mirror in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This oversized arch features a sleek stainless steel frame finished in a rich antique brass surrounding a floating, polished edged mirror
Documents
Specifications
- Collection:
- Crosley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Height:
- 72 in
- Installation Type:
- Horizontal, Vertical
- Length:
- 1 in
- Material:
- Glass, Stainless Steel
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov/furniture.
- Shape:
- Arched
- Size:
- 1 in x 36 in x 72 in
- UPC:
- 792977098417
- Weight:
- 65 lb
- Width:
- 36 in