39 x 1 x 24 in. Framed Mirror Arched in Matte Black
Dandridge 39 x 1 x 24 in. Framed Mirror Arched in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed from hand forged iron with noticeable raised ridges for a touch of industrial influence, finished in a slightly distressed matte black with silver undertones
Documents
Specifications
- Collection:
- Dandridge
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-13/100 in
- Height:
- 39 in
- Installation Type:
- Wall Mount, Vertical
- Length:
- 1 in
- Material:
- Glass, Iron
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Arched
- Style:
- Industrial
- UPC:
- 792977097847
- Weight:
- 31 lb
- Width:
- 24 in