This product requires certification to purchase.

22 x 2 in. Framed Mirror Oval in Gold Tones

Uttermost Company

Duronia 22 x 2 in. Framed Mirror Oval in Gold Tones

  • Fast #
  • Part #U09382
  • Item #8939339
  • Manufacturer Part #09382
5 out of 5 Customer Rating
Brand image
Uttermost Company

Duronia 22 x 2 in. Framed Mirror Oval in Gold Tones

  • Fast #
  • Part #U09382
  • Item #8939339
  • Manufacturer Part #09382
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This hand forged metal mirror frame features a unique shape with delicate curves, finished in a lightly antiqued gold leaf
  • Mirror has a generous 1 1/4" bevel
  • Requires Certification

Specifications

Collection:
Duronia
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Height:
36 in
Installation Type:
Wall Mount
Length:
22 in
Lighting Style:
Transitional
Material:
Wood
Mirror Edge:
Beveled Edge
Product Type:
Framed Mirror
Shape:
Oval
Size:
36 in x 22 in x 2 in
UPC:
792977093825
Weight:
23 lb
Width:
2 in