50 x 2 x 29-3/8 in. Framed Mirror Rectangular in Warm Gold with Aged Bronze
Egon 50 x 2 x 29-3/8 in. Framed Mirror Rectangular in Warm Gold with Aged Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This mirror displays a 3-dimensional design with an outer iron frame finished in warm gold, surrounding a floating mirror held by aged bronze clips
- May be hung horizontal or vertical
Documents
Specifications
- Collection:
- Egon
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Warm Gold, Aged Bronze
- Height:
- 50 in
- Installation Type:
- Wall Mount
- Length:
- 2 in
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Style:
- Industrial
- UPC:
- 792977097540
- Weight:
- 46 lb
- Width:
- 29-3/8 in