24 x 34 in. Rectangular Framed Mirror in Silver with Dark Red
Latimer 24 x 34 in. Rectangular Framed Mirror in Silver with Dark Red
Package Quantity Info:
Each: 1 Inner Pack: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Latimer
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Dark Red
- Depth:
- 3 in
- ETL Listed:
- No
- Glass Type:
- Beveled
- Height:
- 34 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 24 in x 34 in
- UL Listed:
- No
- UPC:
- 792977142356
- Weight:
- 19 lb
- Width:
- 24 in