60W 1-Light Mini Pendant in Polished Chrome
Norbello 60W 1-Light Mini Pendant in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Norbello
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 9 in
- ETL Listed:
- No
- Glass Type:
- Mercury
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 792977219867
- Watts:
- 60 W