22 x 2 in. Mirror Oval in Nickel Tones
Sherise 22 x 2 in. Mirror Oval in Nickel Tones
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This oval mirror features a frame made of hand forged metal with a brushed nickel finish
- Mirror is beveled and may be hung horizontal or vertical
Documents
Specifications
- Collection:
- Sherise
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/4 in
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Length:
- 22 in
- Lighting Style:
- Transitional
- Material:
- Metal
- Mirror Edge:
- Beveled Edge
- Product Type:
- Mirror
- Shape:
- Oval
- Size:
- 32 in x 22 in x 2 in
- UPC:
- 792977011027
- Weight:
- 18 lb
- Width:
- 2 in