38 x 1 x 24 in. Framed Mirror Rectangular in Satin Black
Shield 38 x 1 x 24 in. Framed Mirror Rectangular in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple yet versatile, this mirror features a curved iron frame with a sleek satin black finish and a generous 1 1/4" bevel
Documents
Specifications
- Collection:
- Shield
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 1 in
- Height:
- 38 in
- Installation Type:
- Wall Mount
- Length:
- 1 in
- Material:
- Iron, Wood
- Mirror Edge:
- Beveled Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Style:
- Contemporary
- UPC:
- 792977097052
- Weight:
- 24 lb
- Width:
- 24 in